Shop All Conduit Fittings
Calconduit
Elbow, 3 in., 22-1/2 Degree, EMT
Mfr # 877045
Zoro # G0364038
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Application Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
- Material EMT
- Connector Type 22 Degrees
Product Information
- Brand Calconduit
- MFR # 877045
- Zoro # G0364038
- UPC # 847656053246
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Item | Elbow,3 in.,22-1/2 Degree,EMT |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Material | EMT |
Connector Type | 22 Degrees |
Standards | UL e315441, UL797, ANSI c80.3, NEC 358 |
Description
Elbow,3 in.,22-1/2 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPJ-3-1/2SP)
- GARDNER BENDER Toggle Switch, DPDT On-Off-On O-Ring (GSW-126)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 40 A, Reversing: No (LC1D40ABNE)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2-1/2 to 2In (RB250-200A)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Nipple, 1/2 in. x 4 in., GRC (876606)
- CALCONDUIT Nipple, 3/4 in. x 5 in., GRC (876625)
- CALCONDUIT Elbow, 4 in., 22-1/2 Degree, EMT (877047)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, EMT (877042)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, EMT (877040)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYF-75)
- Calconduit Conduit Fittings