Shop All Conduit Fittings
Calconduit
Elbow, 2 in., 90 Degree, GRC
Mfr # 876774
Zoro # G0364360
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 23.4 in
- Finish Hot Dipped
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Product Information
- Brand Calconduit
- MFR # 876774
- Zoro # G0364360
- UPC # 847656050184
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 23.4 in |
Trade Size | 2 in |
Inside Dia. | 2.067 in |
Outside Dia. | 2-3/8 in |
Outside Diameter (in) | 2.375 |
Bend Radius | 9-1/2 |
Trade Size (in) | 2 |
Description
Elbow,2 in.,90 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Rectngular Proxmity Sensr, 10 to 30VDC, NO (TL-W3MC1)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK22V20)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- SIEMENS Sirius 24v-dc 20a Amp 5hp Ac Contactor (3RT2016-1BB41)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, GRC (876810)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, GRC (876770)
- GARDNER BENDER Gardner Bender M2000 Gardner Bender Plastic Line Carrier, 2"Conduit (M2000)
- Calconduit Conduit Fittings