Shop All Conduit Fittings
Calconduit
Elbow, 2-1/2 in., 22-1/2 Degree, EMT
Mfr # 877044
Zoro # G0364318
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Standards UL e315441, UL797, ANSI c80.3, NEC 358
- Application Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
- Connector Type 22 Degrees
Product Information
- Brand Calconduit
- MFR # 877044
- Zoro # G0364318
- UPC # 847656053239
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 2-1/2 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Item | Elbow,2-1/2 in.,22-1/2 Degree,EMT |
Standards | UL e315441, UL797, ANSI c80.3, NEC 358 |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Connector Type | 22 Degrees |
Material | EMT |
Description
Elbow,2-1/2 in.,22-1/2 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- HUBBELL 30A Duplex Locking Receptacle 3P 4W 250VAC L15-30R GY (MCWF2110)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- CALCONDUIT Elbow, 1 in., 90 Degree, EMT (877010)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- CALCONDUIT Nipple, 3/4 in. x 3 in., GRC (876621)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- CANTEX Elbow, 45 Degree, 1-1/4 In Conduit, PVC (5133766)
- Calconduit Conduit Fittings