Shop All Conduit Fittings
Calconduit
Elbow, 1/2 in., 45 Degree, GRC
Mfr # 876781
Zoro # G0365377
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 12 in
- Finish Hot Dipped Galvanized
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Product Information
- Brand Calconduit
- MFR # 876781
- Zoro # G0365377
- UPC # 847656050252
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.84 in |
Trade Size | 1/2 in |
Inside Dia. | 0.622 in |
Bend Radius | 4 |
Outside Diameter (in) | 0.84 |
Trade Size (in) | 1/2 |
Description
Elbow,1/2 in.,45 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN100)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- CALCONDUIT Nipple, 2-1/2 in. x 3-1/2 in., GRC (876699)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- CALCONDUIT Nipple, 3 in. x 12 in., GRC (876724)
- CALCONDUIT Nipple, 1/2 in. x 5 in., GRC (876608)
- CARLON Adapter Conduit Pvc Fem 1Inch (E942FR-CTN)
- Calconduit Conduit Fittings