Shop All Conduit Fittings
Calconduit
Elbow, 1 in., 90 Degree, GRC
Mfr # 876771
Zoro # G0365097
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 15 in
- Finish Hot Dipped
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Product Information
- Brand Calconduit
- MFR # 876771
- Zoro # G0365097
- UPC # 847656050153
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 15 in |
Outside Dia. | 1.315 in |
Inside Dia. | 1.049 in |
Trade Size | 1 in |
Trade Size (in) | 1 |
Outside Diameter (in) | 1.315 |
Bend Radius | 5-3/4 |
Details
Description
Elbow,1 in.,90 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SBS75X HSG BLACK BULK (SBS75XBLKBK)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- TRANE L215F Limit Switch (SWT4230)
- WELD MOUNT AT-3B Small Black Nylon Wire Tie Mount, 100PK (803900B)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- CALCONDUIT Elbow, 1/2 in., 90 Degree Yard, GRC (876998)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- Calconduit Conduit Fittings