Shop All Conduit Fittings
Calconduit
Elbow, 1 in., 45 Degree, GRC
Mfr # 876783
Zoro # G0365088
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 15 in
- Finish Hot Dipped Galvanized
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Product Information
- Brand Calconduit
- MFR # 876783
- Zoro # G0365088
- UPC # 847656050276
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 15 in |
Inside Dia. | 1.049 in |
Trade Size | 1 in |
Outside Dia. | 1.315 in |
Bend Radius | 5-3/4 |
Outside Diameter (in) | 1.315 |
Trade Size (in) | 1 |
Description
Elbow,1 in.,45 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-6S-BL-RC-NBL/125N)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- DISCO Nylon Cable Tie Assortment (8813)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB2601021)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, Aluminum (732341)
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- CALCONDUIT Elbow, 3 in., 90 Degree, EMT (877015)
- CARLON Adapter Terminal Conduit 3/4In (E943E-CTN)
- Calconduit Conduit Fittings