Shop All Conduit Fittings
Calconduit
Elbow, 1-1/2 in., 90 Degree, GRC
Mfr # 876773
Zoro # G0364668
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 20.3 in
- Finish Hot Dipped
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Product Information
- Brand Calconduit
- MFR # 876773
- Zoro # G0364668
- UPC # 847656050177
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 20.3 in |
Trade Size | 1-1/2 in |
Outside Dia. | 1.90 in |
Inside Dia. | 1.610 in |
Trade Size (in) | 1-1/2 |
Bend Radius | 8-1/4 |
Outside Diameter (in) | 1.9 |
Description
Elbow,1-1/2 in.,90 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J23)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-15-1RL-GY)
- 3M Shrink Tubing, 0.375in ID, Clear, 6in, PK10 (FP301-3/8-6"-CLEAR-10-10 PC PKS)
- ZORO SELECT Channel Connecting Plate, Silver (V339EG)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- CALCONDUIT Elbow, 6 in., 45 Degree, GRC (876792)
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- CALBRITE Compression Male Cnnctr, 1in, 1-27/32inL (S21000MC00)
- Calconduit Conduit Fittings