Shop All Electrical Boxes
Calbrite
Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Stainless Steel
Mfr # S60700FDX0
Zoro # G9555497
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Capacity 25 cu in
- Number of Inlets 4
- Length 5.9 in
- Width 4.12 in
Product Information
- Brand Calbrite
- MFR # S60700FDX0
- Zoro # G9555497
- UPC # 847656001438
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 5.9 in |
Width | 4.12 in |
Depth | 2.5 in |
Hub Size | 3/4 in |
Height | 2.500" |
Length (Straight Wireway) | 5.9 in |
Details
Item | Weatherproof Electrical Box |
Number of Gangs | 1 |
Capacity | 25 cu in |
Number of Inlets | 4 |
Material | Stainless Steel |
Color | Silver |
Box Type | FDX |
Standards | File E307133, UL 514-A Listed |
Mounting Holes O.C. (In.) | 0.3125 in |
Standard | UL 514A |
Connection | Machine Standard NPT Threads |
Type | Stainless Steel Device Boxes |
Application | CONNCET AND CHANGE DIRECTIONS OF CONDUIT RUNS |
Finish | #4 Polished Finish |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 4, Length 5.9 in, Width 4.12 in, Depth 2.5 in, Hub Size 3/4 in, Color Silver, Box Type FDX, Capacity 25 cu in, Material Stainless Steel, Mounting Holes O.C. (In.) 0.3125 in, Standards File E307133, UL 514-A Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- 3M Replacement for 3M 94785 (94785 3M)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S60700FDCD)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- CALBRITE Weatherproof Box (S60000FVRD)
- CALBRITE Weatherproof Box (S60000FV2S)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S61000FDCD)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- Calbrite Electrical Boxes