Shop All Electrical Boxes
Calbrite
Weatherproof Electrical Box, 18 cu in, FSX, 1 Gang, Stainless Steel
Mfr # S60700FSX0
Zoro # G9555506
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Number of Gangs 1
- Number of Inlets 4
- Length 5.9 in
- Material Stainless Steel
Product Information
- Brand Calbrite
- MFR # S60700FSX0
- Zoro # G9555506
- UPC # 847656001421
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5.9 in |
Width | 4.12 in |
Depth | 1.8 in |
Hub Size | 3/4 in |
Height | 1.800" |
Length (Straight Wireway) | 5.9 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 18 cu in |
Number of Gangs | 1 |
Number of Inlets | 4 |
Material | Stainless Steel |
Color | Silver |
Box Type | FSX |
Mounting Holes O.C. (In.) | 0.3125 in |
Standards | File E307133, UL 514-A Listed |
Standard | UL 514A |
Type | Stainless Steel Device Boxes |
Finish | #4 Polished Finish |
Application | CONNCET AND CHANGE DIRECTIONS OF CONDUIT RUNS |
Connection | Machine Standard NPT Threads |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 4, Length 5.9 in, Width 4.12 in, Depth 1.8 in, Hub Size 3/4 in, Color Silver, Box Type FSX, Capacity 18 cu in, Material Stainless Steel, Mounting Holes O.C. (In.) 0.3125 in, Standards File E307133, UL 514-A Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- WAGO Connector, PK50 (222-413/K194-4045)
- SQUARE D Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SBG4V02S)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S60700FDCD)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S61000FDCD)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCS Box, 1 Gang, Stainless Steel (S60700FDCS)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Stainless Steel (S60700FDCC)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- Calbrite Electrical Boxes