Shop All Electrical Boxes
Calbrite
Weatherproof Box
Mfr # S60000FVRS
Zoro # G801259796
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 6 in
- Width 3 1/4 in
- Depth 3 1/2 in
Product Information
- Brand Calbrite
- MFR # S60000FVRS
- Zoro # G801259796
- UPC # 847656015374
- Country of Origin China
- Category Electrical Boxes
Dimensions
Height | 6 in |
Width | 3 1/4 in |
Depth | 3 1/2 in |
Details
Item | Weatherproof Box |
Mounting Orientation | Vertical |
Number of Gangs | 1 |
Receptacle Type | Duplex, GFCI |
Body Material | 316 Stainless Steel |
Includes | Gasket |
Standards | NEC, NEMA 4X Approved, UL |
Features | Ideal for Outdoor Wiring and High-Traffic Areas, Mounts to all Calbrite Stainless Steel Device Boxes |
Gasket Material | Neoprene |
Description
Weatherproof Box, Body Material 316 Stainless Steel, Mounting Orientation Vertical, Receptacle Type Duplex, GFCI, Depth 3 1/2 in, Number of Gangs 1, Width 3 1/4 in, Height 6 in, Features Ideal for Outdoor Wiring and High-Traffic Areas, Mounts to all Calbrite Stainless Steel Device Boxes, Gasket Material Neoprene, Standards NEC, NEMA 4X Approved, UL, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- COBRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 6 Outlets (CPI1500W)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 50 ft. BK (01310)
- THERMO ORION Filling Solution for ROSS Ultra, ROSS, PerpHecT ROSS Electrodes, (810007)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S60700FDCD)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCS Box, 1 Gang, Stainless Steel (S60700FDCS)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- CALBRITE Weatherproof Box (S60000FV2S)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- Calbrite Electrical Boxes