Shop All Conduit Clamps & Hangers
Calbrite
Two Hole Conduit Strap, Stainless Steel
Mfr # S640002S00
Zoro # G9607577
product price: $26.79
/ea
Sold in multiples of 10 for $267.90
$267.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 4"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Width 1.3"
Product Information
- Brand Calbrite
- MFR # S640002S00
- Zoro # G9607577
- UPC # 847656003227
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.3" |
Length | 9.8" |
Overall Length | 9 3/4 in |
Length (Straight Wireway) | 9.8 in |
Compatible Conduit Trade Size | 4 in |
Compatible Nominal Conduit/Pipe Size | 4 in |
Mounting Hole Diameter | 0.25 in |
Overall Width | 1 1/4 in |
Compatible Pipe Size | 4 in |
Overall Height | 4 1/2 in |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 4" |
For Use With | and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid |
Finish | Polished Brite |
Standards | Federal Specifications A A-1192A (Type 1), MSS SP-58 and SP-69 (Type 1), UL and cUL 20140603-EX15800 |
Steel Thickness | 0.07" |
Resistance Properties | Corrosion Resistant |
Weight | 0.28 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Load Capacity | 500 lb |
Compatible Conduit Type | IMC |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Load Capacity 500 lb, Compatible Pipe Size 4 in, 316 Stainless Steel, Finish Polished, Overall Length 9 3/4 in, Overall Width 1 1/4 in, Overall Height 4 1/2 in, Compatible Conduit Trade Size 4 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 4 in, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant, Federal Specifications A A-1192A (Type 1), MSS SP-58 and SP-69 (Type 1), UL and cUL 20140603-EX15800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- GARDNER BENDER Wire Connector, Push-In, 2-Port, PK100 (10-PC2)
- SQUARE D Circuit Breaker, 9080GCB Series 7A, 1 Pole, 250V AC (9080GCB70)
- VAST Strut Channel Fitting, Silver, 1/4 (V707EG)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S620002S00)
- CALBRITE Clamp Back, 3/4 in., 316 SS, Brite Finish (S60700CB00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- Calbrite Conduit Clamps & Hangers