Shop All Conduit Clamps & Hangers
Calbrite
Two Hole Conduit Strap, Stainless Steel
Mfr # S630002S00
Zoro # G9607586
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 3"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Finish Polished Brite
Product Information
- Brand Calbrite
- MFR # S630002S00
- Zoro # G9607586
- UPC # 847656003210
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.3" |
Length | 7.2" |
Overall Length | 6 13/16 in |
Length (Straight Wireway) | 7.2 in |
Compatible Pipe Size | 3 in |
Compatible Nominal Conduit/Pipe Size | 3 in |
Overall Width | 1 1/4 in |
Compatible Conduit Trade Size | 3 in |
Mounting Hole Diameter | 0.25 in |
Overall Height | 3 1/2 in |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 3" |
For Use With | and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid |
Finish | Polished Brite |
Standards | Federal Specifications A A-1192A (Type 1), MSS SP-58 and SP-69 (Type 1), UL and cUL 20140603-EX15800 |
Steel Thickness | 0.07" |
Weight | 0.23 lb |
Resistance Properties | Corrosion Resistant |
Load Capacity | 500 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | IMC |
Basic Material | Stainless Steel |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Load Capacity 500 lb, Compatible Pipe Size 3 in, 316 Stainless Steel, Finish Polished, Overall Length 6 13/16 in, Overall Width 1 1/4 in, Overall Height 3 1/2 in, Compatible Conduit Trade Size 3 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 3 in, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant, Federal Specifications A A-1192A (Type 1), MSS SP-58 and SP-69 (Type 1), UL and cUL 20140603-EX15800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRRED25)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B24)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3752)
- CALBRITE Right Angle Beam Clamp, 3 in., Brite (S63000RA00)
- CALBRITE Clamp Back, 3/4 in., 316 SS, Brite Finish (S60700CB00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- CALBRITE Conduit Clamp, Stainless Steel, 3.9 In. L (S62000SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.5 In. L (S22000MH00)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- Calbrite Conduit Clamps & Hangers