Shop All Conduit Clamps & Hangers
Calbrite
Two Hole Conduit Strap, Stainless Steel
Mfr # S612002S00
Zoro # G2277250
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Width 0.9"
Product Information
- Brand Calbrite
- MFR # S612002S00
- Zoro # G2277250
- UPC # 847656003173
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.9" |
Length | 4.5" |
Overall Length | 4 11/32 in |
Length (Straight Wireway) | 4.5 in |
Compatible Pipe Size | 1 1/4 in |
Mounting Hole Diameter | 0.25 in |
Overall Height | 1 21/32 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Overall Width | 27/32 in |
Compatible Conduit Trade Size | 1 1/4 in |
Size | 1-1/4" |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Load Capacity 275 lb, Compatible Pipe Size 1 1/4 in, 316 Stainless Steel, Finish Polished, Overall Length 4 11/32 in, Overall Width 27/32 in, Overall Height 1 21/32 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 1 1/4 in, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KTS-R-25)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG5)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6)
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S205001S00)
- CALBRITE Beam Clamp, 1/2 in., 1-37/64 in., Brite (S60500BC00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S61000MH00)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSS125150)
- Calbrite Conduit Clamps & Hangers