Shop All Conduit Clamps & Hangers
Calbrite
Two Hole Conduit Strap, Stainless Steel
Mfr # S607002S00
Zoro # G0469290
product price: $3.29
/ea
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 3/4"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Finish Polished Brite
Product Information
- Brand Calbrite
- MFR # S607002S00
- Zoro # G0469290
- UPC # 847656003159
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.8" |
Length | 2.9" |
Overall Length | 2 15/16 in |
Length (Straight Wireway) | 2.9 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 1 1/16 in |
Mounting Hole Diameter | 0.25 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Overall Width | 3/4 in |
Size | 44989 |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Load Capacity 275 lb, Compatible Pipe Size 3/4 in, 316 Stainless Steel, Finish Polished, Overall Length 2 15/16 in, Overall Width 3/4 in, Overall Height 1 1/16 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 3/4 in, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3CR)
- 3M 901 BLLT RECEPT CONN 50/BOX (3M6106)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S625001S00)
- CALBRITE Beam Clamp, 1/2 in., 1-37/64 in., Brite (S60500BC00)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- Calbrite Conduit Clamps & Hangers