Shop All Conduit Clamps & Hangers
Calbrite
Two Hole Conduit Strap, Stainless Steel
Mfr # S605002S00
Zoro # G0469309
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 1/2"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Finish Polished Brite
Product Information
- Brand Calbrite
- MFR # S605002S00
- Zoro # G0469309
- UPC # 847656003142
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.6" |
Length | 2.4" |
Overall Length | 2 5/8 in |
Length (Straight Wireway) | 2.4 in |
Overall Height | 27/32 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 5/8 in |
Mounting Hole Diameter | 0.25 in |
Size | 44928 |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Load Capacity 275 lb, Compatible Pipe Size 1/2 in, 316 Stainless Steel, Finish Polished, Overall Length 2 5/8 in, Overall Width 5/8 in, Overall Height 27/32 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 1/2 in, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 4inWx4inH, Steel (F44L60)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 4" x 1' (6-Pack) (G2X4BL6)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- CALBRITE Conduit Clamp, Stainless Steel, 3.9 In. L (S62000SP00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 5.6 In. L (S63000MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S610001S00)
- TOLCO Bar Joist Sway Brace Attachment (825)
- Calbrite Conduit Clamps & Hangers