Shop All Strut Channels
Calbrite
Strut Channel, SS, Overall L 4ft
Mfr # S40040FRBR
Zoro # G501253506
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slot Type Slotted
- Finish Polished
- Color Silver
- Material 304 Stainless Steel
- Resistance Properties Corrosion Resistant
Product Information
- Brand Calbrite
- MFR # S40040FRBR
- Zoro # G501253506
- UPC # 847656085292
- Country of Origin United States
- Category Strut Channels
Dimensions
Overall Length | 4 ft |
Overall Width | 2 1/2 in |
Overall Height | 1 1/32 in |
Size | 4 in x 1 1/32 in x 2 1/2 in |
Slot Length | 5 1/4 in |
Slot Width | 3/8 in |
Details
Slot Type | Slotted |
Finish | Polished |
Color | Silver |
Item | Strut Channel |
Material | 304 Stainless Steel |
Resistance Properties | Corrosion Resistant |
Weight | 4.12 lb |
Style | Wall Mount |
Description
Strut Channel, Slot Type Slotted, Size 4 in x 1 1/32 in x 2 1/2 in, Slot Length 5 1/4 in, Slot Width 3/8 in, Overall Length 4 ft, Overall Height 1 1/32 in, Overall Width 2 1/2 in, 304 Stainless Steel, Style Wall Mount, Silver, Finish Polished, Resistance Properties Corrosion Resistant, Weight 4.12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- 3M Shrink Tubing, 0.063in ID, Clear, 6in, PK100 (FP301-1/16-6"-CLEAR-10-10 PC PKS)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149434)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: 9/16 in x 1-1/8 in (S45810ST58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- UNISTRUT STRUT CONDUIT 2"" (RP1217EG)
- Calbrite Strut Channels