Shop All Strut Channels
Calbrite
Strut Channel, 7/8" W, 10 ft. L, Silver
Mfr # S45810SL78
Zoro # G4018570
product price: $212.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$212.99
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 10 ft
- Strut Channel Size 7/8 in x 1-5/8 in
- Strut Channel Material 304 Stainless Steel
Product Information
- Brand Calbrite
- MFR # S45810SL78
- Zoro # G4018570
- UPC # 847656012427
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 7/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 7/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Length | 10 ft |
Overall Height | 7/8 in |
Overall Width | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | 304 Stainless Steel |
Style | Single |
Finish | Polished |
Channel Type | Solid |
Color | Silver |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 7/8 in x 1 5/8 in, Overall Length 10 ft, Overall Height 7/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (HBL1221)
- STEREN TV Wall Plate 1-Hole Ivory (200-254IV)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- CALBRITE Back to Back Strut Channel, 1-5/8", 10 ft. (S65810SB58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: 9/16 in x 1-1/8 in (S45810ST58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- ZORO SELECT Strut Channel, 3 ft. L, Standard, Aluminum (FS-500 AL 36.00)
- Calbrite Strut Channels