Shop All Strut Channels
Calbrite
Strut Channel, 1-5/8" W, 10 ft. L, Silver
Mfr # S65810SL58
Zoro # G2199620
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 10 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material 316 Stainless Steel
Product Information
- Brand Calbrite
- MFR # S65810SL58
- Zoro # G2199620
- UPC # 847656015107
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Width | 1 5/8 in |
Overall Length | 10 ft |
Overall Height | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 316 Stainless Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Style | Single |
Material | 316 Stainless Steel |
Channel Type | Solid |
Finish | Polished |
Color | Silver |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 10 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 316 Stainless Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, PUR, Female, 5 Pole, 20 ft. (405A0200AK)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- ANCOR 8" UV Black Mounting Cable Zip Ties - 25 Pack (199228)
- CALBRITE Back to Back Strut Channel, 1-5/8", 10 ft. (S65810SB58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: 9/16 in x 1-1/8 in (S45810ST58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green (FS-200 GR 60.00)
- Calbrite Strut Channels