Shop All Strut Channel Accessories
Calbrite
Spring Nut, 316 SS, 1/2 in
Mfr # S60000CN41
Zoro # G1827415
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Polished
- Conduit Size 1/2 in
Product Information
- Brand Calbrite
- MFR # S60000CN41
- Zoro # G1827415
- UPC # 847656003494
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2 in |
Thread Size | 1/2"-13 |
Depth | 1 15/16 in |
Width | 3/4 in |
Length | 1 3/8 in |
Length (Straight Wireway) | 1 3/8 in |
Bolt Size | 1/2 in |
Overall Height | 1 15/16 in |
For Strut Channel Size | 1 5/8 in |
Size | 1/2" |
Description
Spring Nut, 316 Stainless Steel, Overall Height 1 15/16 in, Length 1 3/8 in, Width 3/4 in, Depth 1 15/16 in, Thickness 1/2 in, Finish Polished, Thread Size 1/2 In.-13, Silver, Bolt Size 1/2 in, Cable Range 1.625 in, Conduit Type Strut, Conduit Size 1/2 in, For Strut Channel Size 1 5/8 in, For Use With 1 5/8 in Strut Channels, Corrosion Resistant, Weight 0.12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- EATON Neutral Kit, 120/240VAC, 60-100A (DG100NB)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (HF321N)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 7.4" Long - 50 Lb Tensile Strength - 100 pack (TF07)
- CALBRITE Conduit Clamp, 316 SS, 1 In (S61000SC00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- CALBRITE Tee Plate for 1-5/8 in Channels (S60000PLTE)
- VAST Safety End Cap, 3-1/4"X1-5/8", White, PK10 (V801NEOCPW-10)
- Calbrite Strut Channel Accessories