Shop All Strut Channel Accessories
Calbrite
Split Ring Extension, 3/8 in, 2 in L
Mfr # S60302SPX0
Zoro # G9607735
product price: $17.79
/ea
Sold in multiples of 10 for $177.90
$177.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Gray
- Finish Polished
- Conduit Size 1/2 in to 2 in
- Material 316 Stainless Steel
Product Information
- Brand Calbrite
- MFR # S60302SPX0
- Zoro # G9607735
- UPC # 847656005566
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2 in to 2 in |
Thread Size | 3/8" |
Length | 2 in |
Width | 3/8 in |
Length (Straight Wireway) | 2 in |
Compatible Conduit Trade Size | 3/8 in, 2 in |
Overall Width | 3/8 in |
Overall Length | 2 in |
Details
Sub-Category | Connectors |
Item | Split Ring Extension |
Color | Gray |
Finish | Polished |
Material | 316 Stainless Steel |
For Use With | Split Ring Mounting Plates, Split Rings |
Thickness | 3/8 in |
Resistance Properties | Corrosion Resistant |
Steel Thickness | 0.375 in |
Description
Split Ring Extension, Thread Size 3/8 In., 316 Stainless Steel, Finish Polished, Gray, Overall Length 2 in, Overall Width 3/8 in, Compatible Conduit Trade Size 3/8 in, 2 in, For Use With Split Ring Mounting Plates, Split Rings, Resistance Properties Corrosion Resistant, Steel Thickness 0.375 in, Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133543)
- REIKU Sliding Jaw, 2.750 in., Black, Polyamide (PAGLB-70)
- GAMPAK WIREHOLDR PORCLN/STL 1PK (02-56037)
- INTERSTATE PNEUMATICS Water Pressure Switch 1/4 Inch NPT Female One Port (LF16-111)
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- CALBRITE Conduit Clamp, 316 SS, 1 In (S61000SC00)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- CALBRITE Square Washer, 1/4 in (S60200SW00)
- CALBRITE Spring Nut, 316 SS, 1/2 in (S60000CN41)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK10 (V801NEOCPGY-10)
- Calbrite Strut Channel Accessories