Shop All Conduit Fittings
Calbrite
Set Scrw Male Connctr, ETM, 1in, 1-39/64inL
Mfr # S21000MCSS
Zoro # G9604716
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 5/8 in
- Finish Polished
Product Information
- Brand Calbrite
- MFR # S21000MCSS
- Zoro # G9604716
- UPC # 847656009984
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Conduit Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Inside Diameter | 1.17 in |
Outside Diameter | 1.54 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Insulated | Non-Insulated |
Item | Set Screw Connector |
Standards | UL |
For Use With | EMT |
Material | 316 Stainless Steel |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | EMT |
Weight | 0.35 lb |
Connection Type | Set Screw |
Thread Type | NPT |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Conduit Connector, 316 Stainless Steel, Trade Size 1 in, Overall Length 1 5/8 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size 1 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Connector, Standards UL, For Use With EMT, For Conduit Type EMT, Weight 0.35 lb, Compatible Conduit Trade Size 1 in, Connection Type Set Screw, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.17 in, Outside Diameter 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTOW (4GAA9)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311VBK)
- CALBRITE Hub, Threaded, 1in., 2-1/8in.L, 316 SS (S61000LT00)
- CALBRITE Compression Male Cnnctr, 3/4in, 1-45/64inL (S20700MC00)
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS (S405CLCN00)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- RACO Sealing Locknut, 1-1/2", Steel (1206)
- Calbrite Conduit Fittings