Shop All Hazardous Location Lighting Accessories
Calbrite
Sealing Fitting, SS, Trade Size 3/4in
Mfr # S60700EYS0
Zoro # G201705022
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA C22.2 Listed, UL 1203 Listed, UL File E465422
- Finish Unfinished
- Material Stainless Steel
- Conduit Orientation Horizontal, Vertical
- Connection Type Threaded
Product Information
- Brand Calbrite
- MFR # S60700EYS0
- Zoro # G201705022
- UPC # 847656011406
- Country of Origin China
- Category Hazardous Location Lighting Accessories
Dimensions
Overall Width | 1 3/8 in |
Overall Length | 3 1/2 in |
Overall Height | 2 3/32 in |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Details
Item | Sealing Fitting |
Standards | CSA C22.2 Listed, UL 1203 Listed, UL File E465422 |
Finish | Unfinished |
Material | Stainless Steel |
Conduit Orientation | Horizontal, Vertical |
Connection Type | Threaded |
Series | EYS |
Compatible Conduit Type | EYS Conduit |
Seal Type | Vertical and Horizontal Conduit Seal |
Position | Horizontal, Vertical |
Connection Orientation | Straight |
Weight | 0.88 lb |
Hazardous Location Rating | Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III |
Thread Gender | Female to Female |
Application | Harsh Environments, Hazardous Locations |
Description
Sealing Fitting, Trade Size 3/4 in, Overall Length 3 1/2 in, Stainless Steel, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female to Female, Harsh Environments, Hazardous Locations, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type EYS Conduit, Conduit Orientation Horizontal, Vertical, Connection Orientation Straight, Connection Type Threaded, Finish Unfinished, Overall Height 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, Black (277665)
- ILC Replacement for Kandolite KD 12V 20W replacement light bulb lamp (KD 12V 20W KANDOLITE)
- ILC Replacement for GE General Electric G.E 300r/fl-130v replacement light bulb lamp (300R/FL-130V GE GENERAL ELECTRIC G.E)
- DEWALT Cordless Work Light, Battery Incl (DCL077B/DCB203)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- APPLETON ELECTRIC Aluminum Lens Guard (AAGU1)
- APPLETON ELECTRIC Pendant Mounting Hood (AAP75)
- APPLETON ELECTRIC Pendant Mounting Hood (KPA-75)
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- KILLARK Ceiling Box, For NV2 Series (NV2XG)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- Calbrite Hazardous Location Lighting Accessories