Shop All U-Bolts
Download CAD Files
Calbrite
Round U-Bolt, 3/8"-16, 2 29/64 in Wd, 3 1/4 in Ht, Plain Stainless Steel
Mfr # S62000UB00
Zoro # G9603605
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 3 1/4 in
- Inside Width/Diameter 2 29/64 in
- For Pipe Size 2 in
Product Information
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 1/4 in |
Inside Width/Diameter | 2 29/64 in |
For Pipe Size | 2 in |
Thread Length | 2-1/2 in |
Width Across Centers of Tips | 2-53/64 in |
Overall Length | 4-1/8" |
Inside Length | 3 1/4 in |
Width (In.) | 2 29/64 in |
Length (In.) | 4 1/8 in |
Tube Size (In.) | 2 in |
Pipe Size (In.) | 2 in |
Inside Width | 2 29/64 in |
Description
Standard U-Bolt, Standard U-Bolt, 316 Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 2 1/2 in, Inside Length 3 1/4 in, Length (In.) 4 1/8 in, Inside Width 2 29/64 in, Pipe Size (In.) 2 in, Characteristics UL and ASTM F593 Standards, Includes (4) 316 Stainless Steel Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (408735-100)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 25 PK (U55050.043.0150)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51030.019.0125)
- DEWALT Calk-In Single Lag Shield, 3/4" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (09230-PWR)
- CALBRITE Round U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Plain Stainless Steel (S61500UB00)
- CALBRITE Round U-Bolt, 1/2"-13, 3 21/32 in Wd, 4 in Ht, Plain Stainless Steel (S63000UB00)
- CALBRITE Round U-Bolt, 1/4"-20, 61/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S60500UB00)
- CALBRITE Round U-Bolt, 1/4"-20, 1 9/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S61000UB00)
- CALBRITE Round U-Bolt, 1/2"-13, 3 in Wd, 3 3/4 in Ht, Plain Stainless Steel (S62500UB00)
- CALBRITE Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel (S61200UB00)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Black Oxide Steel (5ZB59)
- Calbrite U-Bolts