Shop All U-Bolts
Download CAD Files
Calbrite
Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/2 in Ht, Plain Stainless Steel
Mfr # S60700UB00
Zoro # G1843129
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 2 1/2 in
- Inside Width/Diameter 1 1/4 in
- For Pipe Size 3/4 in
Product Information
Dimensions
Thread Size | 1/4"-20 |
Inside Height | 2 1/2 in |
Inside Width/Diameter | 1 1/4 in |
For Pipe Size | 3/4 in |
Thread Length | 1-1/4 in |
Width Across Centers of Tips | 1-1/2 in |
Overall Length | 3-1/2" |
Length (In.) | 3 1/2 in |
Inside Width | 1 1/4 in |
Inside Length | 2 1/2 in |
Width (In.) | 1 1/4 in |
Tube Size (In.) | 3/4 in |
Pipe Size (In.) | 3/4 in |
Description
Standard U-Bolt, Standard U-Bolt, 316 Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 1 1/4 in, Inside Length 2 1/2 in, Length (In.) 3 1/2 in, Inside Width 1 1/4 in, Pipe Size (In.) 3/4 in, Characteristics UL and ASTM F593 Standards, Includes (4) 316 Stainless Steel Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- ZORO SELECT #8-32 x 13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A050)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9369PK)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03648)
- CALBRITE Round U-Bolt, 1/4"-20, 61/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S60500UB00)
- CALBRITE Round U-Bolt, 3/8"-16, 2 29/64 in Wd, 3 1/4 in Ht, Plain Stainless Steel (S62000UB00)
- CALBRITE Round U-Bolt, 1/2"-13, 3 21/32 in Wd, 4 in Ht, Plain Stainless Steel (S63000UB00)
- CALBRITE Round U-Bolt, 1/2"-13, 3 in Wd, 3 3/4 in Ht, Plain Stainless Steel (S62500UB00)
- CALBRITE Round U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Plain Stainless Steel (S61500UB00)
- CALBRITE Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel (S61200UB00)
- ZORO SELECT Round U-Bolt, 1/4"-20, 9/16 in Wd, 1 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0025)
- Calbrite U-Bolts