Shop All Conduit Fittings
Calbrite
Rod Coupling, 1/2in., 1-15/64in.L, 316 SS
Mfr # S60500RC00
Zoro # G9604551
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded IMC, Rigid
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 15/64 in
- Finish Plain
Product Information
- Brand Calbrite
- MFR # S60500RC00
- Zoro # G9604551
- UPC # 847656003609
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 15/64 in |
Conduit Trade Size | 1/2" |
Length | 1 15/64 in |
Dia./Thread Size | 1/2"-13 |
Thread Size | 1/2"-13 |
Length (Straight Wireway) | 1 15/64 in |
Hex Width | 1/16 in |
Description
Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Style Fully Threaded, Hex Width 1/16 in, Overall Length 1 15/64 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Resistance Properties Corrosion Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 48-Port, 19" Rack Mnt, 2U (NPP-6048)
- GROTE Double Seal Pigtail (66911)
- SAGINAW CONTROL & ENGINEERING Enclosure, 10 in H, 1-1/2 in D (SCE-HA1010LG)
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- CALBRITE Elbow, 90 deg., ETM, 1/2in, 11inL, 304 SS (S10590EL00)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- Calbrite Conduit Fittings