Shop All Metallic Conduit
Calbrite
Rigid Conduit, 10 ft., 3/4in., 316 SS
Mfr # S60710CT00
Zoro # G3463750
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 3/4 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1
- Inside Dia. 53/64 in
Product Information
- Brand Calbrite
- MFR # S60710CT00
- Zoro # G3463750
- UPC # 847656000110
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 53/64 in |
Nominal Outside Dia. | 1 3/64 in |
Nominal Length | 10 ft |
Overall Length | 9 15/16 ft |
Trade Size | 3/4 in |
Outside Diameter | 1.05 in |
Inside Diameter | 0.83 in |
Description
Metallic Conduit (RMC), Heavy-Wall, 316 Stainless Steel, Trade Size 3/4 in, Inside Diameter 0.83 in, Outside Diameter 1.05 in, Wall Thickness 0.1 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 9 15/16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO SWITCH 120/240/480V-AC LIMIT SWITCH (1LS1)
- REED INSTRUMENTS REED Hard Shell Carrying Case, Medium (R9940)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 16 in D, NEMA 4; 12; 13, Hinged (CSD363016)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EN68)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- CALBRITE EMT Conduit, 10 ft., 1-1/4in., 304 SS (S11210CT00)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5506-22-00)
- Calbrite Conduit