Shop All Metallic Conduit
Calbrite
Rigid Conduit, 10 ft., 1-1/4in., 304 SS
Mfr # S41210CT00
Zoro # G3463811
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 1/4 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1
- Inside Dia. 1 3/8 in
Product Information
- Brand Calbrite
- MFR # S41210CT00
- Zoro # G3463811
- UPC # 847656000042
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 1/4 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 1 3/8 in |
Nominal Outside Dia. | 1 21/32 in |
Nominal Length | 10 ft |
Overall Length | 9 15/16 ft |
Trade Size | 1 1/4 in |
Outside Diameter | 1.66 in |
Inside Diameter | 1.38 in |
Description
Metallic Conduit (RMC), Heavy-Wall, 304 Stainless Steel, Trade Size 1 1/4 in, Inside Diameter 1.38 in, Outside Diameter 1.66 in, Wall Thickness 0.4 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 9 15/16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM30/50)
- SQUARE D Molded Case Circuit Breaker, HJL Series 150A, 3 Pole, 600V AC (HJL36150)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 20A (HBL5364VBK)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFX)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE EMT Conduit, 10 ft., 1-1/4in., 304 SS (S11210CT00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5506-22-00)
- Calbrite Metallic Conduit