Shop All Conduit Fittings
Calbrite
Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS
Mfr # S60700P900
Zoro # G9605197
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Color Gray
- Overall Length 2 7/8 in
- Finish Polished
Product Information
- Brand Calbrite
- MFR # S60700P900
- Zoro # G9605197
- UPC # 847656005757
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/8 in |
Conduit Outlet Hub Size | 3/4" |
Conduit Outlet Body Hub Size | 3/4 in |
Height (In.) | 1.650 in |
Thread Size | 3/4"-14 |
Hub Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 1 19/32 in |
Description
Pull Elbow, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 2 7/8 in, Finish Polished, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Thread Gender Female to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CSA C22.2 NO.18.3-12, cULus Listed, UL 514B, For Use With Enclosures, Junction Boxes, Threaded Conduit, For Conduit Type RMC, Overall Height 1 19/32 in, Weight 0.31 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- WIREMOLD 15' Blk Crd Protector (CDBK-15)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (A806LP)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/2" Insider Diameter - 25' Length - Black (FW050-25)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 316 SS (S61090EL00)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- CALBRITE Connector, Straight, 1-1/4in., Internal Ins (S61200FCS0)
- CALBRITE Box Connector, Thread, 3in, 1-5/8inL, 316 SS (S63000CH00)
- RACO Insulating Bushing, 5", Plastic (1420)
- Calbrite Conduit Fittings