Shop All Conduit Clamps & Hangers
Calbrite
One Hole Conduit Strap, Stainless Steel
Mfr # S625001S00
Zoro # G9607647
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 2 1/2"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Finish Polished Brite
Product Information
- Brand Calbrite
- MFR # S625001S00
- Zoro # G9607647
- UPC # 847656003104
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.3" |
Length | 5.8" |
Overall Length | 5 13/16 in |
Length (Straight Wireway) | 5.8 in |
Compatible Conduit Trade Size | 2 1/2 in |
Compatible Pipe Size | 2 1/2 in |
Compatible Nominal Conduit/Pipe Size | 2 1/2 in |
Overall Height | 2 7/8 in |
Mounting Hole Diameter | 0.563 in |
Overall Width | 1 1/4 in |
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 2 1/2" |
For Use With | and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid |
Finish | Polished Brite |
Steel Thickness | 0.19" |
Compatible Conduit Type | IMC |
Resistance Properties | Corrosion Resistant |
Weight | 0.55 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Basic Material | Stainless Steel |
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 2 1/2 in, 316 Stainless Steel, Finish Polished, Overall Length 5 13/16 in, Overall Width 1 1/4 in, Overall Height 2 7/8 in, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 2 1/2 in, Indoor/Outdoor, Mounting Hole Diameter 0.563 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.19 in, Conduit Straps, Weight 0.55 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606GNK)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206GNK)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 3 Pole, 240V AC, C Curve (5SJ43027HG41)
- PANDUIT 9" L, 1/2" W, Black Plastic Lashing Cable Tie, Thickness: 5/64" (PLT2EH-C0)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S60500MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S61000MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- L.H. DOTTIE L.H. Dottie 3'' One Hole EMT/Pipe Strap, 25PK (TW300)
- Calbrite Conduit Clamps & Hangers