Shop All Conduit Clamps & Hangers
Calbrite
One Hole Conduit Strap, Stainless Steel
Mfr # S212001S00
Zoro # G2680137
product price: $6.69
/ea
Sold in multiples of 25 for $167.25
$167.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With ENT, Stainless EMT
- Width 0.9"
Product Information
- Brand Calbrite
- MFR # S212001S00
- Zoro # G2680137
- UPC # 847656010980
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.9" |
Length | 3" |
Overall Length | 3 in |
Length (Straight Wireway) | 3 in |
Overall Width | 7/8 in |
Compatible Pipe Size | 1 1/4 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in |
Mounting Hole Diameter | 0.5 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Height | 1 21/32 in |
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 1-1/4" |
For Use With | ENT, Stainless EMT |
Finish | Polished Brite |
Steel Thickness | 0.07" |
Resistance Properties | Corrosion Resistant |
Weight | 0.08 lb |
Compatible Conduit Type | EMT |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 1 1/4 in, 316 Stainless Steel, Finish Polished, Overall Length 3 in, Overall Width 7/8 in, Overall Height 1 21/32 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1 1/4 in, For Use With ENT, Stainless EMT, Indoor/Outdoor, Mounting Hole Diameter 0.5 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.07 in, Conduit Straps, Weight 0.08 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V02S)
- L.H. DOTTIE L.H. Dottie 3/4'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X75CG)
- GENERAC Spill Box Drain Back Kit (6511)
- EATON BUSSMANN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM3DU)
- CALBRITE Conduit Clamp, Stainless Steel, 3.2 In. L (S61200SP00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- EATON B-LINE Conduit Clamp, 1-1/2 In EMT, Silver (B1524S)
- Calbrite Conduit Clamps & Hangers