Shop All Conduit Clamps & Hangers
Calbrite
One Hole Conduit Strap, Stainless Steel
Mfr # S205001S00
Zoro # G0317576
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 1/2"
- For Use With ENT, Stainless EMT
- Width 0.8"
Product Information
- Brand Calbrite
- MFR # S205001S00
- Zoro # G0317576
- UPC # 847656010959
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.8" |
Length | 1.7" |
Overall Length | 1 11/16 in |
Length (Straight Wireway) | 1.7 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 13/16 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in |
Overall Width | 3/4 in |
Compatible Pipe Size | 1/2 in |
Mounting Hole Diameter | 0.25 in |
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 1/2" |
For Use With | ENT, Stainless EMT |
Finish | Polished Brite |
Steel Thickness | 0.05" |
Resistance Properties | Corrosion Resistant |
Weight | 0.02 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | EMT |
Basic Material | Stainless Steel |
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 1/2 in, 316 Stainless Steel, Finish Polished, Overall Length 1 11/16 in, Overall Width 3/4 in, Overall Height 13/16 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With ENT, Stainless EMT, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.05 in, Conduit Straps, Weight 0.02 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wire Steel Galv 14Ga 100Ft (50142)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 10 (TYS24-470-10)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Black (GFHW430)
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- CALBRITE Parallel Beam Clamp, 3/4 in., 316 SS, Brite (S60700PC00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S630002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- NVENT CADDY Cable Bracket, Spring Steel (FXC20)
- Calbrite Conduit Clamps & Hangers