Shop All Conduit Fittings
Calbrite
Male Compression Cnnctr, 1/2in, 1-23/32inL
Mfr # S60500MC00
Zoro # G9605102
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 3/4 in
Product Information
- Brand Calbrite
- MFR # S60500MC00
- Zoro # G9605102
- UPC # 847656002114
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/4 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Thread Size | 1/2"-14 |
Inside Diameter | 0.85 in |
Compatible Conduit Trade Size | 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Connection | Male Compression |
Insulated | No |
Item | Rigid Compression Connector |
For Use With | RMC |
Standards | NEMA 4X, UL |
Application | Used to Join Stainless Steel Non-Threaded Conduit to a Box, Enclosure, or Other Fittings |
Material | 316 Stainless Steel |
Male/Female | Male |
Compatible Conduit Type | RMC |
Weight | 0.18 lb |
Thread Type | NPS |
Description
Rigid Compression Connector, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 1 3/4 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Thread Type NPS, Conduit Fitting Type Connector, Standards NEMA 4X, UL, For Use With RMC, For Conduit Type RMC, Weight 0.18 lb, Compatible Conduit Trade Size 1/2 in, Inside Diameter 0.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH10-14FLX)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC12S)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- KABLE KONTROL Cable Zip Ties 40" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 50 pcs Pack (CT40BK-50)
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- Calbrite Conduit Fittings