Shop All Conduit Fittings
Calbrite
Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS
Mfr # S61500LN00
Zoro # G9604445
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Locknut
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 15/32 in
Product Information
- Brand Calbrite
- MFR # S61500LN00
- Zoro # G9604445
- UPC # 847656003272
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 15/32 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Width | 2.460 in |
Compatible Conduit Trade Size | 1 1/2 in |
Inside Diameter | 1.81 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Locknut |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | LockNut for Threaded RMC/IMC |
For Use With | Threaded Metallic Conduit |
Standards | File #E308159, UL514B |
Material | Polished 316 Stainless Steel |
Application | Used to Connect Threaded Conduit or Connector to a Threadless Opening in a Box |
Compatible Conduit Type | RMC, IMC |
Weight | 0.08 lb |
Finish/Material | Polished 316 Stainless Steel |
Description
LockNut for Threaded RMC/IMC, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 2 15/32 in, Finish Polished, Compatible Conduit Type RMC, IMC, Conduit Fitting Type Locknut, Standards File #E308159, UL514B, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.08 lb, Compatible Conduit Trade Size 1 1/2 in, Inside Diameter 1.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Screw Cla Base 12A Without Terminations, 24V AC/DC; 48 to 72V AC/DC; 110 to 240V AC; 110 to 220V DC (LUB120)
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20)
- SOUTHWIRE Cam Lock Extension Cord, Vinyl, 4/0 Wire (61425SCW)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- CALBRITE Compress Male Cnnctr, 1-1/4in, 1-27/32inL (S21200MC00)
- CALBRITE Hub, Threaded, 4in., 5-1/2in.L, 316 SS (S64000LT00)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 316 SS (S20790EL00)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- CARLON Coupling Conduit 1Pce Nm 1/2In (A240D-CAR)
- Calbrite Conduit Fittings