Shop All Metallic Conduit
Calbrite
IMC Conduit, 10 ft., 1/2in., 316 SS
Mfr # S70510CTWT
Zoro # G1974697
product price: $219.88
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$219.88
Free 30-Day Returns
Key Features
- Conduit Trade Size 1/2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards ANSI, UL
- Inside Dia. 21/32 in
Product Information
- Brand Calbrite
- MFR # S70510CTWT
- Zoro # G1974697
- UPC # 847656009625
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 21/32 in |
Nominal Outside Dia. | 13/16 in |
Nominal Length | 10 ft |
Overall Length | 20 ft |
Trade Size | 1/2 in |
Inside Diameter | 0.66 in |
Outside Diameter | 0.81 in |
Description
Medium-Wall Metal Conduit (IMC), 316 Stainless Steel, Trade Size 1/2 in, Inside Diameter 0.66 in, Outside Diameter 0.81 in, Wall Thickness 0.78 in, Nominal Length 10 ft, Conduit Type IMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Polished, Overall Length 20 ft, Includes (1) Coupling, Lighter Weight Provides Cost Savings On Installation and Shipping, Threaded, Thread Gender Male, Thread Type NPT, Weight 12.4 lb, Wet Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL7810D)
- NVENT HOFFMAN Panel Adapter, Comm, Steel, 8in. H x 8in. L (F88GPA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 10 ft.L (FT2Y10)
- ILSCO Copper Post Connector, Conductor, PK6 (CP-8-EC)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE EMT Conduit, 10 ft., 1-1/4in., 304 SS (S11210CT00)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFX)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- Calbrite Conduit