Shop All Metallic Conduit
Calbrite
IMC Conduit, 10 ft., 1/2in., 304 SS
Mfr # S50510CTWT
Zoro # G1974609
Sold in multiples of 8 for $1,383.92
Item requires special delivery charges. A $13.00 per item surcharge will be applied.
$1,383.92
Free 30-Day Returns
Key Features
- Conduit Trade Size 1/2 in
- Conduit Nominal Length 10 ft
- Standards ANSI, UL
- Inside Dia. 21/32 in
- Metallic Conduit Style Conduit
Product Information
- Brand Calbrite
- MFR # S50510CTWT
- Zoro # G1974609
- UPC # 847656009977
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 21/32 in |
Nominal Outside Dia. | 13/16 in |
Nominal Length | 10 ft |
Overall Length | 20 ft |
Trade Size | 1/2 in |
Outside Diameter | 0.81 in |
Inside Diameter | 0.66 in |
Description
Medium-Wall Metal Conduit (IMC), 304 Stainless Steel, Trade Size 1/2 in, Inside Diameter 0.66 in, Outside Diameter 0.81 in, Wall Thickness 0.78 in, Nominal Length 10 ft, Conduit Type IMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Polished, Overall Length 20 ft, Includes (1) Coupling, Lighter Weight Provides Cost Savings On Installation and Shipping, Threaded, Thread Gender Male, Thread Type NPT, Weight 12.4 lb, Wet Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- BLUE SEA SYSTEMS Blue Sea Push Button Reset Only Circuit Breaker Adapter (4111)
- GARDNER BENDER Knockout Seal, 1/2", PK100 (KO701)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS1-L)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFX)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- ALLIED TUBE & CONDUIT Green EMT Conduit, 1/2 In., 10 ft. L, Steel (833149)
- Calbrite Metallic Conduit