Shop All Liquid Tight Conduit
Calbrite
Hygienic PVC Coated Flex Conduit, 3/4
Mfr # S60700CTHG
Zoro # G406878668
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 4 in
- Standards 21CFR175.300/FDA Approved PVC, IP69 Rated, NEMA 4X Approved, NSF/ANSI 169 Certified, REACh, RoHS
- Material 316 Stainless Steel
- Jacket Material PVC Coated
- Max. Operating Temp. 275 Degrees F
Product Information
- Brand Calbrite
- MFR # S60700CTHG
- Zoro # G406878668
- UPC # 847656013424
- Country of Origin United Kingdom
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 4 in |
Nominal Length | 25 ft |
Trade Size | 3/4 in |
Inside Diameter | 0.84 in |
Outside Diameter | 1.05 in |
Details
Item | Hygienic PVC Coated Flex Conduit |
Standards | 21CFR175.300/FDA Approved PVC, IP69 Rated, NEMA 4X Approved, NSF/ANSI 169 Certified, REACh, RoHS |
Material | 316 Stainless Steel |
Jacket Material | PVC Coated |
Max. Operating Temp. | 275 Degrees F |
Approval Rating | 21CFR175.300, ANSI 169, FDA Approved PVC, NEMA 4X, NSF |
Wet Location | Yes |
Special Features | Great Flexibility and Durability |
Color | Blue; White |
Min. Operating Temp. | 0 Degrees F |
Jacket Color | Blue |
Usable Temperature Range | 0 Degrees F to 275 Degrees F |
Jacketed | Yes |
Flexibility | Flexible |
Resistance Properties | Oil Resistant |
Description
Hygienic PVC Coated Flex Conduit, Trade Size 3/4 in, Bend Radius 4 in, Color Blue; White, Approval Rating 21CFR175.300, ANSI 169, FDA Approved PVC, NEMA 4X, NSF, 316 Stainless Steel, Jacket Material PVC Coated, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 0.84 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 1.05 in, Resistance Properties Oil Resistant, Special Features Great Flexibility and Durability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating, 5 PK (BP/ATM-25-RP)
- ALLEN BRADLEY POINT I/O INTERFACE MODULE OTHER PLC AND DCS MODULE (1734-232ASC)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JLS010)
- LEGRAND Prewired Raceway, 5 Outlets, 20 Amps (NM24GBA512)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- CALBRITE Flex Conduit, 1 in., 1.010 in. ID, 25 ft (S61000CTFC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100025FB)
- Calbrite Conduit