Shop All Liquid Tight Conduit
Calbrite
Hygienic PVC Coated Flex Conduit, 1 1/4
Mfr # S61200CTHG
Zoro # G506878728
Free Shipping & Returns
$1,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 6 7/8 in
- Standards 21CFR175.300/FDA Approved PVC, IP69 Rated, NEMA 4X Approved, NSF/ANSI 169 Certified, REACh, RoHS
- Material 316 Stainless Steel
- Color Blue; White
- Jacket Material PVC Coated
Product Information
- Brand Calbrite
- MFR # S61200CTHG
- Zoro # G506878728
- UPC # 847656013448
- Country of Origin United Kingdom
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 6 7/8 in |
Trade Size | 1 1/4 in |
Outside Diameter | 1.7 in |
Nominal Length | 25 ft |
Inside Diameter | 1.4 in |
Details
Item | Hygienic PVC Coated Flex Conduit |
Standards | 21CFR175.300/FDA Approved PVC, IP69 Rated, NEMA 4X Approved, NSF/ANSI 169 Certified, REACh, RoHS |
Material | 316 Stainless Steel |
Color | Blue; White |
Jacket Material | PVC Coated |
Approval Rating | 21CFR175.300, ANSI 169, FDA Approved PVC, NEMA 4X, NSF |
Special Features | Great Flexibility and Durability |
Wet Location | Yes |
Usable Temperature Range | 0 Degrees F to 275 Degrees F |
Flexibility | Flexible |
Resistance Properties | Oil Resistant |
Min. Operating Temp. | 0 Degrees F |
Jacket Color | Blue |
Max. Operating Temp. | 275 Degrees F |
Jacketed | Yes |
Description
Hygienic PVC Coated Flex Conduit, Trade Size 1 1/4 in, Bend Radius 6 7/8 in, Color Blue; White, Approval Rating 21CFR175.300, ANSI 169, FDA Approved PVC, NEMA 4X, NSF, 316 Stainless Steel, Jacket Material PVC Coated, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 1.4 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 1.7 in, Resistance Properties Oil Resistant, Special Features Great Flexibility and Durability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC INLET/ 20A AMP 120V-AC PLUG (63-18125-K16)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 3 Pole, 240V AC, C Curve (FAZ-C40/3-NA)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Cushion, PK50 (COL0413Z1)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 50A (1258-SP)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- CALBRITE Flex Conduit, 1 in., 1.010 in. ID, 25 ft (S61000CTFC)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFC)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- Calbrite Liquid Tight Conduit