Shop All Conduit Fittings
Calbrite
Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS
Mfr # S62500LT00
Zoro # G9605836
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 3 5/8 in
- Finish Polished
Product Information
- Brand Calbrite
- MFR # S62500LT00
- Zoro # G9605836
- UPC # 847656001544
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 5/8 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Thread Size | 2 1/2" |
Inside Diameter | 2.73 in |
Overall Width | 2 7/8 in |
Overall Height | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Outside Diameter | 2.88 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Hub |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Insulated | Yes |
Item | Hubs (Myers) for RMC/IMC |
Includes | Stainless Steel Locknut |
Standards | UL |
For Use With | Threaded Metallic Conduit |
Material | 316 Stainless Steel |
Compatible Conduit Type | RMC, IMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Type | Threaded |
Thread Type | NPT |
Weight | 1.92 lb |
Description
Hubs (Myers) for RMC/IMC, 316 Stainless Steel, Trade Size 2 1/2 in, Overall Length 3 5/8 in, Finish Polished, Insulated Yes, Compatible Conduit Type RMC, IMC, Thread Size 2 1/2 In., Thread Type NPT, Conduit Fitting Type Hub, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 2 1/2 in, Overall Width 2 7/8 in, Weight 1.92 lb, Compatible Conduit Trade Size 2 1/2 in, Connection Type Threaded, Includes Stainless Steel Locknut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Solid Core, Adj Current Sensor, .50-150A (RIBXKA)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Gray, PVC Insulation (411010509)
- KLEIN TOOLS Replacement Tip for Digital Probe (VDV999-070)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- CALBRITE Coupling, Rigid, 2in., 2-11/64in.L, 316 SS (S62000CP00)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- CALBRITE Box Connector, 1-1/4in., 1-3/8in.L, 316 SS (S61200CH00)
- RACO Noninsulated Connector, Straight (4722)
- Calbrite Conduit Fittings