Shop All Conduit Fittings
Calbrite
Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS
Mfr # S61200LTV2
Zoro # G9605775
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 31/32 in
Product Information
- Brand Calbrite
- MFR # S61200LTV2
- Zoro # G9605775
- UPC # 847656006235
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 31/32 in |
Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4"-11 1/2 |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Height | 1 9/32 in |
Inside Diameter | 1.76 in |
Outside Diameter | 1.96 in |
Overall Width | 1 15/16 in |
Description
Grounding Lug Hubs for RMC/IMC, 316 Stainless Steel, Trade Size 1 1/4 in, Overall Length 1 31/32 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, IMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPSL, NPT, Thread Gender Female to Male, Conduit Fitting Type Hub, Standards UL 514B/NEMA and NEC Compliance, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 1 9/32 in, Overall Width 1 15/16 in, Weight 0.98 lb, Compatible Conduit Trade Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- LEVITON Receptacle (T5325-W)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft (HSN-100 1/4 Blk 200)
- RACO Electrical Box, 60 cu in, Gang Box, 3 Gang, Steel, Rectangular (952)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- CALBRITE Compress Male Cnnctr, 1-1/2in, 2-3/64inL (S21500MC00)
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- CALBRITE Box Connector, 2in., 1-39/64in.L, 316 SS (S62000CH00)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- LAMBRO INDUSTRIES 8 in. Aluminum Adjustable Elbows, 12PK (435)
- Calbrite Conduit Fittings