Shop All Liquid Tight Conduit
Calbrite
Flex Conduit, 1 in., 1.010 in. ID, 25 ft
Mfr # S61000CTCC
Zoro # G0117166
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S-TCC
- Conduit Trade Size 1 in
- Bend Radius 10 in
- Length 25 ft.
- Flexible Conduit Usable Temp. Range 0 Degrees to 275 Degrees F
Product Information
- Brand Calbrite
- MFR # S61000CTCC
- Zoro # G0117166
- UPC # 847656006105
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 in |
Bend Radius | 10 in |
Length | 25 ft. |
Flexible Conduit Bend Radius | 10 in |
Inside Dia. | 1.02 in |
Flexible Conduit Nominal Length | 25 ft |
Conduit Outside Dia. | 1.315" |
Outside Dia. | 1.3 in |
Conduit Inside Dia. | 1.010" |
Nominal Length | 25 ft |
Trade Size | 1 in |
Inside Diameter | 1.02 in |
Outside Diameter | 1.3 in |
Description
Liquid-Tight Metal Conduit, Trade Size 1 in, Bend Radius 10 in, Color Silver, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Finish Clear Coated, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.02 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Metallic, Outside Diameter 1.3 in, Resistance Properties Corrosion Resistant, Oil Resistant, S-TCC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (4FRF2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364DB0)
- HARTING Han A 04 Pos. M Insert Screw, PK 10 (09200042611)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- CALBRITE Flex Conduit, 1 in., 1.010 in. ID, 25 ft (S61000CTFC)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, White (SZ03-24-00)
- Calbrite Conduit