Shop All Liquid Tight Conduit
Calbrite
Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft
Mfr # S61200CTFC
Zoro # G0117157
original price:
$2,420.00
47% off
new price: $1,259.99
/ea
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S-TFC
- Conduit Trade Size 1 1/4 in
- Bend Radius 11 in
- Length 25 ft.
- Flexible Conduit Usable Temp. Range 0 Degrees to 275 Degrees F
Product Information
- Brand Calbrite
- MFR # S61200CTFC
- Zoro # G0117157
- UPC # 847656009847
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 1/4 in |
Bend Radius | 11 in |
Length | 25 ft. |
Flexible Conduit Bend Radius | 11 in |
Inside Dia. | 1.37 in |
Flexible Conduit Nominal Length | 25 ft |
Conduit Outside Dia. | 1.660" |
Outside Dia. | 1.645 in |
Conduit Inside Dia. | 1.330" |
Nominal Length | 25 ft |
Trade Size | 1 1/4 in |
Outside Diameter | 1.65 in |
Inside Diameter | 1.37 in |
Description
Liquid-Tight Metal Conduit, Trade Size 1 1/4 in, Bend Radius 11 in, Color Gray, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Finish PVC Coated, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.37 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Metallic, Outside Diameter 1.65 in, Resistance Properties Corrosion Resistant, Oil Resistant, S-TFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 4811 In Assorted Colors Wire Ties, 83754 (83754)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl (HBL1203)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #8 Stud PK100 (5WHD9)
- DISCO Copper Battery Cable Lugs 4 Gauge 5/16" Stud Size PK10 (17672PK)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFC)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- CALBRITE Flex Conduit, 1 in., 1.010 in. ID, 25 ft (S61000CTFC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- Calbrite Liquid Tight Conduit