Shop All Conduit Fittings
Calbrite
Elbow, 90 deg., Rigid, 1-1/4in, 17inL, 316 SS
Mfr # S61290EL00
Zoro # G9606046
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 17 in
Product Information
- Brand Calbrite
- MFR # S61290EL00
- Zoro # G9606046
- UPC # 847656000493
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 17 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Inside Dia. | 1.380 in |
Outside Dia. | 1.660 in |
Compatible Conduit Trade Size | 1 1/4 in |
Inside Diameter | 1.38 in |
Outside Diameter | 1.66 in |
Description
Elbow, 90 Degrees, 316 Stainless Steel, Trade Size 1 1/4 in, Overall Length 17 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 3.3 lb, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation 90 Degrees , Connection Type Threaded, Inside Diameter 1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-14 AWG, PK1000 (314U-BIN)
- LEVITON Toggle Switch 15A 120/277V Framed 4 Way Toggle Gray (54504-2GY)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 (HDT-4500-48"-BLACK-5 PCS)
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- CALBRITE Locknut, Thread, 2-1/2in, 3-9/16inL, 316 SS (S62500LN00)
- RACO CONNECTOR FLEX AC/MC 1/2 DIE CAST ZINC (2192)
- Calbrite Conduit Fittings