Shop All Conduit Fittings
Calbrite
Elbow, 90 deg., ETM, 1in., 15in.L, 304 SS
Mfr # S11090EL00
Zoro # G9604594
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Conduit Fitting Material 304 Stainless Steel
- Overall Length 15 in
- Finish Polished
Product Information
- Brand Calbrite
- MFR # S11090EL00
- Zoro # G9604594
- UPC # 847656002640
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 15 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Inside Diameter | 1.05 in |
Compatible Conduit Trade Size | 1 in |
Outside Diameter | 1.16 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | 304 Stainless Steel |
Finish | Polished |
Item | Elbow, 90 Degrees |
For Use With | EMT |
Standards | Article 358 of ANSI/NFPA 70 "National Electrical Code" (NEC), CAN/CSA-C22.1, "Canadian Electrical Code, Part I.", CSA C22.2 No. 83-M1985, cULus Listed, UL 797A, UL file #E315441 |
Material | 304 Stainless Steel |
Elbow Angle | 90 Degrees |
Compatible Conduit Type | EMT |
Weight | 0.88 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Orientation | 90 Degrees |
Description
Elbow, 90 Degrees, 304 Stainless Steel, Trade Size 1 in, Overall Length 15 in, Finish Polished, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards Article 358 of ANSI/NFPA 70 In.National Electrical Code In. (NEC), CAN/CSA-C22.1, In.Canadian Electrical Code, Part I. In., CSA C22.2 No. 83-M1985, cULus Listed, UL 797A, UL file #E315441, For Use With EMT, For Conduit Type EMT, Weight 0.88 lb, Compatible Conduit Trade Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SBO2V03)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (D322N)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 304 SS (S42090EL00)
- CALBRITE Locknut, Threaded, 3/4in, 1-7/16inL, 316 SS (S60700LN00)
- CALBRITE Connector, 90 deg., 1in., Internal Insul (S61000FC90)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- RACO Compression Connector, Steel (2906RT)
- Calbrite Conduit Fittings