Shop All Conduit Fittings
Calbrite
Connector, Straight, 1/2in., Internal Insul
Mfr # S60500FCS0
Zoro # G9604996
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Stainless Flexible Conduit
- Conduit Fitting Type Connector
- Conduit Size 1/2"
- Color Silver
- Finish #4 Polished
Product Information
- Brand Calbrite
- MFR # S60500FCS0
- Zoro # G9604996
- UPC # 847656005603
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Knockout Size | 1/2" |
NPT Size | 1/2" |
Trade Size - Metallic Building Cable Connector | 1/2 in |
Trade Size | 1/2 in |
Compatible Knockout Trade Size | 1/2 in |
Description
Liquid-Tight Connector for Flexible Conduit, Box Connection 1/2 in MNPT, Trade Size 1/2 in, 316 Stainless Steel, Insulated Yes, Silver, For Use With Flexible Metal Conduit, NEMA 4X, Connector Style Straight, Connection Orientation Straight, Compression Nut, Compatible Knockout Trade Size 1/2 in, Corrosion Resistant, Weight 0.17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- HONEYWELL Toggle Switch (OFF)-None-ON SPST 10A @ 277V Screw Terminals (1TL1-4)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 400A, 300V AC, Non-Indicating (JJN-400)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole (VLS3P032D1)
- CALBRITE Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS (S61200LTV2)
- CALBRITE Hub, Threaded, 1-1/2in., 2-5/8in.L, 316 SS (S61500LT00)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- CALBRITE Compression Coupling, 1-1/2in, 2-45/64inL (S21500CC00)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- CALBRITE Locknut, Threaded, 3/4in, 1-7/16inL, 316 SS (S60700LN00)
- Calbrite Conduit Fittings