Shop All Conduit Fittings
Calbrite
Connector, 90 deg., 1-1/2in, Internal Insul
Mfr # S61500FC90
Zoro # G9605014
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Stainless Flexible Conduit
- Conduit Fitting Type Connector
- Conduit Size 1-1/2"
- Color Silver
- Finish #4 Polished
Product Information
- Brand Calbrite
- MFR # S61500FC90
- Zoro # G9605014
- UPC # 847656005924
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Knockout Size | 1-1/2" |
NPT Size | 1-1/2" |
Trade Size - Metallic Building Cable Connector | 1 1/2 in |
Trade Size | 1 1/2 in |
Compatible Knockout Trade Size | 1 1/2 in |
Description
Liquid-Tight Connector for Flexible Conduit, Box Connection 1 1/2 in MNPT, Trade Size 1 1/2 in, 316 Stainless Steel, Insulated Yes, Silver, For Use With Flexible Metal Conduit, NEMA 4X, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Compression Nut, Compatible Knockout Trade Size 1 1/2 in, Corrosion Resistant, Weight 1.55 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GDG Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC (GDG3-15/100)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- X1 TOOLS 1/4 Rubber Insulated Clamp 4 Clamps by X1 Tools (X1E-CON-CLA-RUB-0250x4)
- CALBRITE Hub, Threaded, 1in., 2-1/8in.L, 316 SS (S61000LT00)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- CALBRITE Rigid Nipple, Thread, 1-7/64in.L, 316 SS (S605CLCN00)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- Calbrite Conduit Fittings