Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 3/4 In.
Mfr # S60700TE00
Zoro # G9604025
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 3/4 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style T
Product Information
- Brand Calbrite
- MFR # S60700TE00
- Zoro # G9604025
- UPC # 847656001025
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Overall Height | 2 5/16 in |
Overall Length | 6 9/16 in |
Overall Width | 2 1/2 in |
Thread Size | 3/4 in |
Width | 2.474" |
Height | 2.320" |
Length | 6.538" |
Description
Conduit Outlet Body, Overall Width 2 1/2 in, Overall Height 2 5/16 in, Overall Length 6 9/16 in, Weight 1.89 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 9 cu in, Body Style T, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cord Reel, 12/3 SJTW retractable reel w/cir breaker, lighted Tri Source (04820)
- AMPHENOL 973102A14S2S (973102A14S2S)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- SCHNEIDER ELECTRIC Spring, Retaining, Strap (8501NH7)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700LB00)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000LB00)
- CALBRITE Conduit Body Cover, Screw In (S62000CG00)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- Calbrite Conduit Bodies & Covers