Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 1 In.
Mfr # S61000TE00
Zoro # G9604016
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style T
Product Information
- Brand Calbrite
- MFR # S61000TE00
- Zoro # G9604016
- UPC # 847656001032
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Trade Size | 1 in |
Overall Height | 2 5/16 in |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 2 13/16 in |
Overall Length | 7 11/16 in |
Width | 2.830" |
Length | 7.690" |
Height | 2.330" |
Description
Conduit Outlet Body, Overall Width 2 13/16 in, Overall Height 2 5/16 in, Overall Length 7 11/16 in, Weight 2.5 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 13 cu in, Body Style T, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 100 A (31202)
- BURNDY Mechanical Conn, 1000 to 350 kcmil, 1 Cond (QA442N)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 32A, Fast-Acting, 600V AC, Cylindrical (FWC-32A10F)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VTSO)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700LB00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000GFCI)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000LB00)
- RACO Conduit Body Gasket, 1/2" Hub Size, Rubber (CRG050)
- Calbrite Conduit Bodies & Covers