Shop All Conduit Bodies & Covers
Calbrite
Conduit Outlet Body w/Cover, 1 In.
Mfr # S61000LB00
Zoro # G9604201
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Stainless Steel
- Conduit Outlet Body Style LB
Product Information
- Brand Calbrite
- MFR # S61000LB00
- Zoro # G9604201
- UPC # 847656005320
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Compatible Conduit Trade Size | 1 in |
Overall Height | 3 1/4 in |
Thread Size | 1 in |
Overall Length | 6 11/16 in |
Overall Width | 1 3/4 in |
Trade Size | 1 in |
Width | 1.750" |
Length | 6.500" |
Height | 3.050" |
Description
Conduit Outlet Body, Overall Width 1 3/4 in, Overall Height 3 1/4 in, Overall Length 6 11/16 in, Weight 1.8 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Stainless Steel, Compatible Conduit Type EMT, RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 11 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With EMT, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- STEREN Wall Plate Light Almond, Keystone, 2-Ca (310-202LA)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (EPS300-1 1/2-48"-BLACK-5 PCS)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VTSO)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL75)
- Calbrite Conduit Bodies & Covers