Shop All Conduit Clamps & Hangers
Calbrite
Conduit Hanger, Stainless Steel, 2.4 In. L
Mfr # S21000MH00
Zoro # G1843156
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Stainless Steel
- Nominal Conduit/Pipe 1"
- For Use With ENT, Stainless EMT
- Width 1.5"
Product Information
- Brand Calbrite
- MFR # S21000MH00
- Zoro # G1843156
- UPC # 847656010911
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.5" |
Length | 2.4" |
Overall Length | 2 13/32 in |
Length (Straight Wireway) | 2.4 in |
Compatible Pipe Size | 1 in |
Compatible Nominal Conduit/Pipe Size | 1 in |
Overall Width | 1 1/2 in |
Compatible Conduit Trade Size | 1 in |
Details
Item | Conduit Hanger |
Sub-Category | Hangers |
Material | Stainless Steel |
Nominal Conduit/Pipe | 1" |
For Use With | ENT, Stainless EMT |
Finish | Polished Brite |
Includes | Bolt, Nut |
Steel Thickness | 0.07" |
Resistance Properties | Corrosion Resistant |
Mounting Orientation | Horizontal, Vertical |
Weight | 0.1 lb |
Compatible Conduit Type | EMT, ENT |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Conduit & Cable Hanger - Screw-On, Compatible Pipe Size 1 in, Stainless Steel, Finish Polished, Overall Length 2 13/32 in, Overall Width 1 1/2 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EMT, ENT, Compatible Nominal Conduit/Pipe Size 1 in, Includes Bolt, Nut, Indoor/Outdoor, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Steel Thickness 0.07 in, Conduit and Cable Hangers, Weight 0.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906)
- MONOPRICE Cat5E Utp Network Cable, 100 ft.Black (11221)
- DAYTON Open Power Relay, 4 Pin, 12VAC, SPST-NO (5YZ73)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S612002S00)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- Calbrite Conduit Clamps & Hangers