Shop All Conduit Fittings
Calbrite
Conduit Fitting, SS, Trade Size 3/4in
Mfr # S60700DP00
Zoro # G001253532
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 5/32 in
- Finish Polished
- Application Condensation, Fluid Drainage, Ventilation
- For Use With Threaded Conduit
- Trade Size 3/4 in
Product Information
- Brand Calbrite
- MFR # S60700DP00
- Zoro # G001253532
- UPC # 847656011444
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/32 in |
Trade Size | 3/4 in |
Inside Diameter | 0.55 in |
Outside Diameter | 1.66 in |
Details
Finish | Polished |
Item | Conduit Fitting |
Application | Condensation, Fluid Drainage, Ventilation |
For Use With | Threaded Conduit |
Material | Stainless Steel |
Compatible Conduit Type | Threaded Conduit |
Weight | 0.31 lb |
Description
Conduit Fitting, Trade Size 3/4 in, Compatible Conduit Type Threaded Conduit, Overall Length 1 5/32 in, Outside Diameter 1.66 in, Weight 0.31 lb, Stainless Steel, Finish Polished, For Use With Threaded Conduit, Application Condensation, Fluid Drainage, Ventilation, Inside Diameter 0.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 304 SS (S41090EL00)
- CALBRITE Locknut, Thread, 2-1/2in, 3-9/16inL, 316 SS (S62500LN00)
- CALBRITE Elbow, 90 deg., ETM, 1in., 15in.L, 304 SS (S11090EL00)
- RACO Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L (1665)
- Calbrite Conduit Fittings